Budweiser Vintage Ad - Bottle & Glass Blk Canvas 18x22 Inch, 18x22
Mfr # AB199-C1822GG
Zoro # G601337892
Key Features
- Size 18 in x 22 in
- Art Budweiser
- Subject Anheuser-Busch
- Product Type Gallery-Wrapped Canvas Art
- Style Vintage
Product Information
- Brand Trademark Fine Art
- MFR # AB199-C1822GG
- Zoro # G601337892
- UPC # 844296083282
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 22 in |
Details
Description
- Art: Budweiser
- Subject: Anheuser-Busch
- Style: Vintage
- Product Type: Gallery-Wrapped Canvas Art
Bring the good times of the bar, tailgate or BBQ into your home with this Officially Licensed Budweiser canvas print.Whether its game day of having your friends and family over for a few laughs, this Officially Licensed Budweiser canvas is the perfect way to accent any garage or man cave. Toast to the King of Beers by bringing a piece of Anheuser-Busch's rich history into your home.
Giclee ́ (jee-clay) is an advanced print making process for creating high quality fine art reproductions. The attainable excellence that Giclee ́ printmaking affords makes the reproduction virtually indistinguishable from the original artwork. The result is wide acceptance of Giclee ́ by galleries, museums, and private collectors. This Vintage Coca-Cola Artwork measures 18 x 22 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (WNT-F-TLC-WW-BLACK)
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- Trademark Fine Art Wall Art & Decor