Budweiser Vintage Ad - Refreshing - Canvas 14 x 30 Inch, 14x30
Mfr # AB210-C1430GG
Zoro # G601337991
Key Features
- Size 14 in x 30 in
- Art Budweiser
- Product Type Gallery-Wrapped Canvas Art
- Subject Anheuser-Busch
- Style Vintage
Product Information
- Brand Trademark Fine Art
- MFR # AB210-C1430GG
- Zoro # G601337991
- UPC # 844296083367
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 30 in |
Details
Description
- Art: Budweiser
- Subject: Anheuser-Busch
- Style: Vintage
- Product Type: Gallery-Wrapped Canvas Art
Bring the good times of the bar, tailgate or BBQ into your home with this Officially Licensed Budweiser canvas print.Whether its game day of having your friends and family over for a few laughs, this Officially Licensed Budweiser canvas is the perfect way to accent any garage or man cave. Toast to the King of Beers by bringing a piece of Anheuser-Busch's rich history into your home.
Giclee ́ (jee-clay) is an advanced print making process for creating high quality fine art reproductions. The attainable excellence that Giclee ́ printmaking affords makes the reproduction virtually indistinguishable from the original artwork. The result is wide acceptance of Giclee ́ by galleries, museums, and private collectors. This Vintage Coca-Cola Artwork measures 18 x 22 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- ZORO SELECT LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D (460X53)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- Trademark Fine Art Wall Art & Decor