This item is Discontinued.

Trademark Fine Art Cameron Brooks 'Lanikai Beach' Canvas Art, 30x47 ALI40455-C3047GG

Cameron Brooks 'Lanikai Beach' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI40455-C3047GG
  • Zoro # G101464548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI40455-C3047GG
Zoro #
G101464548
UPC #
192664616120
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Cameron Brooks
Style
Coastal
Subject
Landscape

Description

  • Artist: Cameron Brooks
  • Subject: Landscape
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features light blue water next to sand on a beach.

Prominent Colors: Tan, Grey, White, Light Blue, Blue, Green

Cameron Brooks was born and raised in Honolulu, Hi. and graduated from Punahou academy in 2001. He has been specializing in aerial photography of the Hawaiian islands for the last 2 years, and has captured remote areas of Oahu and Kauai in ways that have never been seen before. There have been numerous articles published about his work by the Huffington Post in 2014 that have helped to propel his career to new heights. "The greatest part of my job.. Is flying low over popular surf spots.. That is one of the most spiritual experiences a person could have on earth.. I wish to convey that feeling through my imagery."

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.