This item is Discontinued.

Trademark Fine Art Camille Pissarro 'Red Roofs, 1877' Canvas Art, 26x32 BL0237-C2632GG

Camille Pissarro 'Red Roofs, 1877' Canvas Art, 26x32 (Discontinued)

  • Mfr # BL0237-C2632GG
  • Zoro # G701492538
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0237-C2632GG
Zoro #
G701492538
UPC #
886511051027
Country of Origin
United States

Dimensions

Size
26 in x 32 in

Details

Product Type
Gallery-wrapped canvas art
Artist
Camille Pissarro
Subject
Landscape
Style
Impressionism

Description

  • Artist: Camille Pissarro
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features a landscape of trees and houses.

Camille Pissarro was one of the most influential members of the French Impressionist movement, not only as an artist but also as a teacher. He was the only artist to participate in all eight Impressionist Exhibitions. Pissarro was called the "most real and most naive member" of the Impressionist group.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.