Carla Kurt 'Swimming Turtle' Canvas Art, 14x19
Mfr # ALI39309-C1419GG
Zoro # G801460338
Key Features
- Subject Animals
- Style Natural Modern
- Artist Carla Kurt
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI39309-C1419GG
- Zoro # G801460338
- UPC # 192664551810
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Carla Kurt
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a sea turtle in the center of the frame.
Prominent Colors: Teal, Grey, Blue, Green, Light Blue
Carla Kurt began developing her artistic abilities in high school, and earned a Bachelor of Art Degree in Art and Bachelor of Science Degree in Computer Graphics. She gained recognition through a college internship in which she created computer graphics for a project exhibited at Chicagos Museum of Science & Industry in 1985. Today, Carla is an internationally known artist, having sold her artwork all over the world, most recently to buyers in the United Kingdom, Canada, Japan, Scotland, Sweden, Spain, Norway, Ireland, Italy, and the Netherlands. Carla resides on her family farm in the rolling hills of Eastern Iowa. Surrounded by cornfields and cattle, her love and respect for nature is reflected in her deeply realistic artwork.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- ULTIMATE INNOVATIONS Ultimate Innovations 7884 Ultimate Hose Nozzle - Blue (7884)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- Trademark Fine Art Wall Art & Decor