This item is Discontinued.

Trademark Fine Art Carla Martell 'Earnest Rabbit' Canvas Art, 12x19 ALI0510-C1219GG

Carla Martell 'Earnest Rabbit' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI0510-C1219GG
  • Zoro # G701335156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0510-C1219GG
Zoro #
G701335156
UPC #
886511529076
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Style
Graphic Illustration
Product Type
Gallery-Wrapped Canvas Art
Artist
Carla Martell
Subject
Children's Art

Description

  • Artist: Carla Martell
  • Subject: Children's Art
  • Style: Graphic Illustration
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white rabbit with a pink background.

With training in graphic design, animation, and illustration, Carla Martell gained the experience to work in many animation and design studios. She is continuing with her love of illustration by collaborating with a childern's book writer, as well as adding to her illustration portfolio.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.