This item is Discontinued.

Trademark Fine Art Carla Martell 'Fish Boy' Canvas Art, 14x19 ALI0511-C1419GG

Carla Martell 'Fish Boy' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI0511-C1419GG
  • Zoro # G301335044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0511-C1419GG
Zoro #
G301335044
UPC #
886511529199
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
 Children's Art
Product Type
Gallery-Wrapped Canvas Art
Artist
 Carla Martell
Style
Graphic Illustration

Description

  • Artist: Carla Martell
  • Subject: Children's Art
  • Style: Graphic Illustration
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a boy riding a shark underwater.

With training in graphic design, animation, and illustration, Carla Martell gained the experience to work in many animation and design studios. She is continuing with her love of illustration by collaborating with a childern's book writer, as well as adding to her illustration portfolio.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.