This item is Discontinued.

Trademark Fine Art Carlos Casamayor 'Alone In The Mist' Canvas Art, 22x32 ALI40637-C2232GG

Carlos Casamayor 'Alone In The Mist' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI40637-C2232GG
  • Zoro # G001457183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI40637-C2232GG
Zoro #
G001457183
UPC #
192664623272
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Still Life
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Carlos Casamayor

Description

  • Artist: Carlos Casamayor
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white boat floating in the center of the frame.

Prominent Colors: Tan, Brown, Grey, Black, Light Blue

Carlos Casamayor was born and raised in Madrid, Spain. After receiving his Bachelors degree in Advertising and Marketing in 1980, he started working in advertising agencies as Art Director and later as a Creative Director. Kenyon Eckhardt Group/Madrid, James Walter Thompson/Madrid, Mc Cann Erickson Group/Madrid, Ogilvy & Mather/Madrid, are some multinational advertising agencies where he gained experience and skills in graphics and audiovisual design for more than 20 years. In 1991 he started his own advertising agency in Madrid and worked as Creative Manager until coming to America for the first time in 1999. Throughout his career, he had always been in contact with art: Illustrators, Photographers, Producers, Art Painters, Gallery owners, etc. Carlos built on his history with the arts when he began working as decorative faux finisher.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.