This item is Discontinued.

Trademark Fine Art Carrie Schmitt 'Blooms Have Burst' Canvas Art, 35x47 ALI5284-C3547GG

Carrie Schmitt 'Blooms Have Burst' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI5284-C3547GG
  • Zoro # G001526483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI5284-C3547GG
Zoro #
G001526483
UPC #
191344445210
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Artist
Carrie Schmitt
Style
Contemporary

Description

  • Artist: Carrie Schmitt
  • Subject: Floral
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features painted flowers in shades of purple and blue.

Carrie Schmitt's first childhood memory is standing behind her mother's leg while apologizing to her neighbor for picking all the flowers from her garden. Today, she has found a more honest way to enjoy flowers--she paints them as part of her mission to create beauty every day. Carrie began painting in 2009 after developing a life-threatening allergy to heat. No longer able to spend time in her beloved garden, she began painting flowers instead of planting them. In 2010, she moved to the Seattle area to enjoy its temperate climate and now paints daily in her mountain studio surrounded by moss and towering evergreens.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.