This item is Discontinued.

Trademark Fine Art Caspar Friedrich 'Midday 1820-25' Canvas Art, 16x24 BL0745-C1624GG

Caspar Friedrich 'Midday 1820-25' Canvas Art, 16x24 (Discontinued)

  • Mfr # BL0745-C1624GG
  • Zoro # G801495224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL0745-C1624GG
Zoro #
G801495224
UPC #
886511097285
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Landscape
Product Type
Gallery-wrapped canvas art
Style
Impressionism
Artist
Caspar Friedrich

Description

  • Artist: Caspar Friedrich
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features a landscape of tall trees.

Caspar Friedrich, besides being a Romantic, was a pioneer of the symbolic landscape. He used trees, mist, mountains and the light of sunset (in particular) to symbolize Christian religious themes in a sort of mysterious mood. At the time, this represented a major break from traditional, representational Biblical scenes. He is remembered, too, for exclusively working from German land and seascapes and vivdly coveying northern light.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.