This item is Discontinued.

Trademark Fine Art Catherine A Nolin 'Katrinas World Best One' Canvas Art, 14x19 ALI39292-C1419GG

Catherine A Nolin 'Katrinas World Best One' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI39292-C1419GG
  • Zoro # G801458090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI39292-C1419GG
Zoro #
G801458090
UPC #
192664551131
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
People
Style
Modern & Contemporary
Artist
Catherine A Nolin
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Catherine A Nolin
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman leaning in from the right side of the frame.

Prominent Colors: Black, Green, Red, Brown

I am a self taught painter from the U.S. where I have an in-house studio. I specialize in vibrant interiors still lifes-, room portraits and botanical designs. I work in acrylics in a variety of sizes from small to large canvases. My subject matter ranges from whimsical animals to interiors scenes with a renaissance influence. I am from a big Italian creative family. As a child, I was always interested in color and color combinations. Growing up, I sketched and painted and decorated. My first real job was in fashion retail buying. After marrying and starting a family I began painting again. My youngest son was diagnosis with autism. Painting for me became a necessary therapy. I am so grateful that I get to do what I love everyday.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.