This item is Discontinued.

Trademark Fine Art Cathy Horvath-Buchanan 'Rooster Country' Canvas Art, 35x47 ALI39470-C3547GG

Cathy Horvath-Buchanan 'Rooster Country' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI39470-C3547GG
  • Zoro # G001453611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI39470-C3547GG
Zoro #
G001453611
UPC #
192664546922
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Animals
Artist
Cathy Horvath-Buchanan
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Cathy Horvath-Buchanan
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rooster sitting on a wooden fence.

Prominent Colors: White, Orange, Grey, Yellow, Light Blue, Brown

Cathy Horvath-Buchanan is a Canadian artist living in the charming town of Port Stanley, Ontario, on the shores of Lake Erie, along with her husband Shawn & dog Patches. The art she creates is the product of her years at art school, practical experimentation and quiet observation. Over time her art has evolved to become a unique amalgamation of colorful folk art as seen through the lens of a graphic, realistic style. Having started with landscape painting, she has been expanding her subject matter to encompass art themes suitable for licensing.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.