This item is Discontinued.

Trademark Fine Art Cezanne 'Farmyard' Canvas Art, 24x32 AA00188-C2432GG

Cezanne 'Farmyard' Canvas Art, 24x32 (Discontinued)

  • Mfr # AA00188-C2432GG
  • Zoro # G501335844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00188-C2432GG
Zoro #
G501335844
UPC #
192055044457
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Mid-Century
Product Type
Gallery-Wrapped Canvas Art
Artist
Cezanne
Subject
Architecture

Description

  • Artist: Cezanne
  • Subject: Architecture
  • Style: Mid-Century
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a house in the distance of a landscape.

Paul Cezanne was a French artist and Post-Impressionist painter whose work laid the foundations of the transition from the 19th-century conception of artistic endeavor to a new and radically different world of art in the 20th century.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.