This item is Discontinued.

Trademark Fine Art Chardin 'Soap Bubbles' Canvas Art, 24x32 AA00430-C2432GG

Chardin 'Soap Bubbles' Canvas Art, 24x32 (Discontinued)

  • Mfr # AA00430-C2432GG
  • Zoro # G801334684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00430-C2432GG
Zoro #
G801334684
UPC #
192055053893
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Chardin
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: Chardin
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man leaning over a window sill.

Jean Baptiste Simeon Chardin, born 1699 and died 1779, was a 18th century French painter. One of the great and most praised still life painters of the time. He also has a mix of genre paintings as well that separate his work from one another.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.