Chariklia Zarris 'Jolene Ii' Canvas Art, 18x18
Mfr # WAG09583-C1818GG
Zoro # G701619737
Key Features
- Style Modern & Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Chariklia Zarris
Product Information
- Brand Trademark Fine Art
- MFR # WAG09583-C1818GG
- Zoro # G701619737
- UPC # 193420433241
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Description
- Artist: Chariklia Zarris
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful flowers over a gray background.
Prominent Colors: Black, Brown, Orange, Grey, White, Yellow, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- CASUAL HOME Casual Home 230-00-021-12 30 in. Directors Chair Natural Frame with Natural & Wheat Canvas (230-00/021-12)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- BETTER LIVING Trio 14.7 Wall Mount Touch Free Liquid Shampoo/Soap Dispenser (76334-1)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- Trademark Fine Art Wall Art & Decor