Charles-Francois Daubigny 'Harvest' Canvas Art, 22x32
Mfr # AA01342-C2232GG
Zoro # G401338600
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Charles-Francois Daubigny
- Subject Landscape
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # AA01342-C2232GG
- Zoro # G401338600
- UPC # 194189215635
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Charles-Francois Daubigny
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a harvest landscape under a gray sky.
Prominent Colors: Tan, Brown, Green, White, Black
Charles-Francois Daubigny� was one of the�painters�of the�Barbizon school, and is considered an important precursor of�impressionism.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Executive Chair, 23-, Fixed, Black (B905-BK)
- SAFCO Steel Base, Gray (4323GR)
- BLUM Center Line Boring Chuck/Minidrill (M30.1324)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BURV-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- LEGO FLOWER BOUQET 756PC (10280)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- Trademark Fine Art Wall Art & Decor