This item is Discontinued.

Trademark Fine Art Charlsie Kelly 'La Rana' Canvas Art, 18x24 ALI40867-C1824GG

Charlsie Kelly 'La Rana' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI40867-C1824GG
  • Zoro # G201457594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI40867-C1824GG
Zoro #
G201457594
UPC #
192664633349
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemporary
Subject
Animals
Artist
Charlsie Kelly
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Charlsie Kelly
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a frog sitting in the center of the frame.

Prominent Colors: Green, Yellow, Tan, Black

Internationally known artist Charlsie Kelly finds inspiration everywhere, and her methods and mediums reflect the diversity of places in which she paints. The common thread in Charlsie's work is whimsy: from play-on-word idiomatic expressions in watercolor, faux mosaics to trick the eye, and larger than life murals set against an ocean backdrop, Charlsie exhibits a sense of playfulness in everything that she does. Primarily painting vibrant watercolors, Charlsie also works in acrylic, traveling the world painting murals in hotels and private residences as well. Her latest watercolor collection was shown in 2010 at the Galeria Nacional in San Jose, Costa Rica.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.