This item is Discontinued.

Trademark Fine Art Cheri Blum 'Global Zebra Light Crop' Canvas Art, 35x47 WAP07770-C3547GG

Cheri Blum 'Global Zebra Light Crop' Canvas Art, 35x47 (Discontinued)

  • Mfr # WAP07770-C3547GG
  • Zoro # G201673956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP07770-C3547GG
Zoro #
G201673956
UPC #
192664714529
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Cheri Blum
Subject
Animals
Style
Global Inspired
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Cheri Blum
  • Subject: Animals
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a brown, black, and grey watercolor sketch of a zebra on a tan background.

Cheri's artwork, licensed by Wild Apple Licensing since 1999, has been highly successful in both open edition prints and licensed products from more than 40 companies. Perhaps Cheri's art has become so popular because of its natural elegance and its peacefulness. Calm, serene lines, simple shapes and freshly created patinas characterize her style. In Cheri's words, "My art has a classical direction, but always with a contemporary spontaneity and simplicity".

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.