This item is Discontinued.

Trademark Fine Art Cheri Blum 'Pale Rose Panel on White Vintage v2' Canvas Art, 8x19 WAP02382-C819GG

Cheri Blum 'Pale Rose Panel on White Vintage v2' Canvas Art, 8x19 (Discontinued)

  • Mfr # WAP02382-C819GG
  • Zoro # G401668004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP02382-C819GG
Zoro #
G401668004
UPC #
192055426970
Country of Origin
United States

Dimensions

Size
8 in x 19 in

Details

Artist
Cheri Blum
Style
Rustic
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral

Description

  • Artist: Cheri Blum
  • Subject: Floral
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cream rose painted on a beige linen background.

Cheri's artwork, licensed by Wild Apple Licensing since 1999, has been highly successful in both open edition prints and licensed products from more than 40 companies. Perhaps Cheri's art has become so popular because of its natural elegance and its peacefulness. Calm, serene lines, simple shapes and freshly created patinas characterize her style. In Cheri's words, "My art has a classical direction, but always with a contemporary spontaneity and simplicity".

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.