This item is Discontinued.

Trademark Fine Art Cherry Pie Studios 'Abstract Texture 1' Canvas Art, 12x19 ALI41505-C1219GG

Cherry Pie Studios 'Abstract Texture 1' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI41505-C1219GG
  • Zoro # G101487578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI41505-C1219GG
Zoro #
G101487578
UPC #
192664675134
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Artist
Cherry Pie Studios
Style
Modern & Contemporary

Description

  • Artist: Cherry Pie Studios
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features pink and gray paint filling an abstract scene.

From the first day she could hold a pencil, Lori Wiseman delighted in drawing the world around her in a way that would make others giggle. Seeing the world in a quirky way defined her vision. Ten years ago she started Cherry Pie Studio and began using a distinct personal style of painting to create delightfully humorous images & verse, reflecting the family and friends in her life. Today Cherry Pie Studio is becoming a nationally recognized art studio whose brightly colored images may be found in top retail gift shops and folk art galleries in the US, Canada and Puerto Rico.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.