This item is Discontinued.

Trademark Fine Art Chris Bliss 'Arc De Triomphe' Canvas Art, 22x32 ALI20622-C2232GG

Chris Bliss 'Arc De Triomphe' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI20622-C2232GG
  • Zoro # G901402689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI20622-C2232GG
Zoro #
G901402689
UPC #
192055487155
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Architecture
Artist
Chris Bliss
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Chris Bliss
  • Subject: Architecture
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features white architecture in the center of the frame.

As a native New Yorker, Chris Bliss has found himself drawn to the many facets of cosmopolitan life. He finds his inspiration in the grandeur of urban skylines, the challenging and invigorating lifestyle of cities, and their isolated moments of respite from modern demands. His work reflects the insight of a broad artistic sensibility. Though always active in the field of photography, Bliss began his career as a concert pianist, having studied at the Vienna Academy of Music, Manhattan School of Music, and the University of Southern California. The discipline and attention to intricate detail that earned him his Masters degree is evident in his work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.