This item is Discontinued.

Trademark Fine Art Chris Bliss 'Night Skyline' Canvas Art, 35x47 ALI0303-C3547GG

Chris Bliss 'Night Skyline' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI0303-C3547GG
  • Zoro # G301333200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0303-C3547GG
Zoro #
G301333200
UPC #
886511322820
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Chris Bliss
Style
Contemporary
Subject
Landscape

Description

  • Artist: Chris Bliss
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an aerial view of a city skyline at night.

As a native New Yorker, Chris Bliss finds his inspiration in the grandeur of urban skylines, the challenging and invigorating city life and the isolated moments of respite from modern demands. His commercial work and his fine art are strongly connected by a keen sense of design that stamps each piece with marked individuality.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.