Christian Jackson 'Hansel and Gretel' Canvas Art, 24x36
Mfr # CJ0003-C2436GG
Zoro # G601501675
Key Features
- Size 24 in x 36 in
- Style Contemporary
- Subject Children's Art
- Artist Christian Jackson
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # CJ0003-C2436GG
- Zoro # G601501675
- UPC # 886511192775
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 36 in |
Details
Description
- Artist: Christian Jackson
- Subject: Children's Art
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features the fairy tale, Hansel and Gretel.
Christian Jackson is an interactive designer from Chicago, IL. He balances his digital life with reach, analog media. Jackson lives by that motto that you should only fill your life with things that are beautiful or useful. Since he is a designer with the heart of an artists, his work tends to do both.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 18.75 in. W, 30.5 in. H, Molded Polypropylene Shell (9700BR)
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- Trademark Fine Art Wall Art & Decor