Christian Jackson 'Rip Van Winkle' Canvas Art, 24x36
Mfr # CJ0009-C2436GG
Zoro # G701502565
Key Features
- Size 24 in x 36 in
- Subject Children's Art
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Christian Jackson
Product Information
- Brand Trademark Fine Art
- MFR # CJ0009-C2436GG
- Zoro # G701502565
- UPC # 886511192836
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 36 in |
Details
Description
- Artist: Christian Jackson
- Subject: Children's Art
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This gallery-wrapped art piece features a graphic illustration of fairytale 'Rip Van Winkle'
Christian Jackson is an interactive designer from Chicago, IL. He balances his digital life with reach, analog media. Jackson lives by that motto that you should only fill your life with things that are beautiful or useful. Since he is a designer with the heart of an artists, his work tends to do both. In his work Christian reinvents fairy tales that we all know and love, giving them a modern twist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Checkers® VersaMATS® HDPE Ground Protection Mat, 2' x 8', Black, VM28 (VM28)
- JESSUP FLEX TRACK Mat, Sandstone, 16"x34", PK6 (4100-16X34-RS)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- Trademark Fine Art Wall Art & Decor