This item is Discontinued.

Trademark Fine Art Christopher Pierce 'Petunias In Pink Vase' Canvas Art, 30x47 ALI41671-C3047GG

Christopher Pierce 'Petunias In Pink Vase' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI41671-C3047GG
  • Zoro # G001475965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI41671-C3047GG
Zoro #
G001475965
UPC #
192664685904
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Christopher Pierce
Style
Mid-Century Modern
Subject
Floral

Description

  • Artist: Christopher Pierce
  • Subject: Floral
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red and white flowers in a pink vase.

CHRISTOPHER PIERCE is a nationally recognized fine artist who paints florals, still lifes, portraits, figures, and interiors with panache and a mature sensitivity. Along with his stunning portraiture, he is well known for the huge and commanding florals that come from the bounty of his gardens. His work has won numerous awards and is in important collections globally. Articles about his paintings and studio have appeared in national and international magazines.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.