This item is Discontinued.

Trademark Fine Art Chuck Black 'Best Friends Forever' Canvas Art, 16x24 ALI16368-C1624GG

Chuck Black 'Best Friends Forever' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI16368-C1624GG
  • Zoro # G301372940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI16368-C1624GG
Zoro #
G301372940
UPC #
192055295231
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Landscape
Artist
Chuck Black
Product Type
Gallery-Wrapped Canvas Art
Style
Cottage / Country

Description

  • Artist: Chuck Black
  • Subject: Landscape
  • Style: Cottage / Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two people in a boat next to a cabin.

Growing up along the countryside of Minnesota and Wisconsin provided me with a passion for the outdoors ever since I can remember. What I remember most is I was always trying to capture my time spent outside on paper. I've always loved to draw, but somewhere in my heart I knew that wildlife was what I really wanted to do. I received my bachelor�s degree in wildlife biology from the University of North Dakota. I worked for six years as a wildlife professional for Theodore Roosevelt National Park, the Great Smoky Mountains National Park, US Fish and Wildlife Service, Montana Fish Wildlife & Parks, Colorado Parks & Wildlife, and the Minnesota DNR.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.