This item is Discontinued.

Trademark Fine Art Chuck Black 'The Wild Frontier' Canvas Art, 18x24 ALI41575-C1824GG

Chuck Black 'The Wild Frontier' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI41575-C1824GG
  • Zoro # G801478203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI41575-C1824GG
Zoro #
G801478203
UPC #
192664682040
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemporary
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Artist
Chuck Black

Description

  • Artist: Chuck Black
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two elks fighting in the center of the frame.

Growing up along the countryside of Minnesota and Wisconsin provided me with a passion for the outdoors ever since I can remember. What I remember most is I was always trying to capture my time spent outside on paper. I've always loved to draw, but somewhere in my heart I knew that wildlife was what I really wanted to do. I received my bachelors degree in wildlife biology from the University of North Dakota. I worked for six years as a wildlife professional for Theodore Roosevelt National Park, the Great Smoky Mountains National Park, US Fish and Wildlife Service, Montana Fish Wildlife & Parks, Colorado Parks and Wildlife, and the Minnesota DNR.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.