This item is Discontinued.

Trademark Fine Art Cindy Wider 'Pamper Cat' Canvas Art, 35x47 ALI41602-C3547GG

Cindy Wider 'Pamper Cat' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI41602-C3547GG
  • Zoro # G201484491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI41602-C3547GG
Zoro #
G201484491
UPC #
192664683146
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Cindy Wider
Subject
Still Life
Style
Bold & Eclectic Modern

Description

  • Artist: Cindy Wider
  • Subject: Still Life
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cat sitting on a colorful room.

Australian artist Cindy Wider leads us on an uplifting and refreshing journey with her joyous and vivid artworks that are filled with wonder! She transports us into a world of tropical paradise through her use of carefully composed bright bold and luscious colour. Her artworks often include imagery of lush foliage and brightly coloured flora and fauna which is mostly inspired by the Australian beach lifestyle and her childhood having grown up in the Western Highlands of Papua New Guinea.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.