This item is Discontinued.

Trademark Fine Art Cj Anderson 'Skyline II Archroma' Canvas Art, 24x32 WAP03205-C2432GG

Cj Anderson 'Skyline II Archroma' Canvas Art, 24x32 (Discontinued)

  • Mfr # WAP03205-C2432GG
  • Zoro # G001665540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP03205-C2432GG
Zoro #
G001665540
UPC #
192055660053
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Artist
Cj Anderson
Style
Eclectic

Description

  • Artist: Cj Anderson
  • Subject: Abstract
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract scene filled with black, beige, and cream.

CJ Anderson is an abstract painter based in Denver, Colorado. She started her career in interior design and has worked in the field of architecture. Her abstract impressionist paintings delve into composition, juxtaposition of form, and color. They are about passion, purposeful brushwork, and movement of paint and line across the canvas. Each piece begins with a bright color palette influenced by western light. Layers of neutrals, washes, and gestural marks are added until only hints of the original conception remain.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.