Claude Monet 'Japanese Bridge at Giverny, 1923' Canvas Art, 24x32
Mfr # BL0236-C2432GG
Zoro # G901490594
Key Features
- Style Impressionism
- Artist Claude Monet
- Subject Abstract
- Product Type Gallery-wrapped canvas art
Product Information
- Brand Trademark Fine Art
- MFR # BL0236-C2432GG
- Zoro # G901490594
- UPC # 886511050990
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Claude Monet
- Subject: Abstract
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a Japanese Bridge.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat (143013)
- FANMATS FanMats San Francisco 49Ers Football Rug 1/4" Thick 2' x 3' (5835)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- KRINNER Genie Tree Stand Xxl (94720)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- Trademark Fine Art Wall Art & Decor