Claude Monet 'The Seine at Port Villez' Canvas Art, 24x32
Mfr # BL0886-C2432GG
Zoro # G001515845
Key Features
- Subject Landscape
- Style Impressionism
- Product Type Gallery-wrapped canvas art
- Artist Claude Monet
Product Information
- Brand Trademark Fine Art
- MFR # BL0886-C2432GG
- Zoro # G001515845
- UPC # 886511098022
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Claude Monet
- Subject: Landscape
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery wrapped art piece features a seine landscape.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- UNIVERSAL ONE Hanger, Cubicle, 2/St, Black, PK2 (UNV08173)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- FEIT ELECTRIC SECURITY LT CAMRA MTN (SEC3000CAMWIFI)
- Trademark Fine Art Wall Art & Decor