Claude Monet 'Waterlillies Morning' Canvas Art, 14x47
Mfr # BL0432-C1447GG
Zoro # G501498594
Key Features
- Subject Landscapes
- Artist Claude Monet
- Product Type Gallery-wrapped canvas art
- Style Impressionism
Product Information
- Brand Trademark Fine Art
- MFR # BL0432-C1447GG
- Zoro # G501498594
- UPC # 886511086814
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 47 in |
Details
Description
- Artist: Claude Monet
- Subject: Landscapes
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features waterlillies.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice, Spud Nat (00-010901-00039)
- MONARCH Pool Towels 22 x 44 Blue Center Stripe, 12PK (INST-2244-BCS)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- FOREVER LEAF LSU Faux Snake Plant w/Ceramic Pot (FL05109LSU)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- Trademark Fine Art Wall Art & Decor