This item is Discontinued.

Trademark Fine Art Claude Monet 'Woman With a Parasol' Canvas Art, 14x19 BL01189-C1419GG

Claude Monet 'Woman With a Parasol' Canvas Art, 14x19 (Discontinued)

  • Mfr # BL01189-C1419GG
  • Zoro # G701491166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01189-C1419GG
Zoro #
G701491166
UPC #
886511235717
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Claude Monet
Style
Impressionism
Product Type
Gallery-wrapped canvas art
Subject
Landscapes

Description

  • Artist: Claude Monet
  • Subject: Landscapes
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features a woman in a white dress holding a parasol in a field.

Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.