This item is Discontinued.

Trademark Fine Art Claudia Interrante 'Chicken Pig Cow Stacked' Canvas Art, 14x19 ALI41728-C1419GG

Claudia Interrante 'Chicken Pig Cow Stacked' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI41728-C1419GG
  • Zoro # G001487234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI41728-C1419GG
Zoro #
G001487234
UPC #
192664688158
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Animals
Artist
Claudia Interrante
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Claudia Interrante
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features farm animals stacked over a green background.

Claudia was born and raised in the Tampa Bay area of Central Florida. After briefly attending a college in the midwest for the performing arts, she decided to follow a different passion. To the relief of her parents, she moved closer to home to attend The Ringling School of Art and Design in Sarasota, Florida. After earning her degree in Graphic Design, Claudias first job at a worldwide advertising agency took her to Atlanta.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.