Color Bakery 'Autumn Gold Black Background' Canvas Art, 24x24
Mfr # ALI25802-C2424GG
Zoro # G601391948
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Color Bakery
- Style Ornate Glam
Product Information
- Brand Trademark Fine Art
- MFR # ALI25802-C2424GG
- Zoro # G601391948
- UPC # 192055810434
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Description
- Artist: Color Bakery
- Subject: Floral
- Style: Ornate Glam
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a gold leaf pattern on a black backround.
Whether its trend right dinnerware collections, fabric, hostess-ware and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen art, Color Bakery is synonymous with diversity coupled with an impressive track record of success. No matter what the assignment, we work closely with Art Licensing Internationals clients to create exclusive, custom designs that are painstakingly mindful of brand. We even create mockups with the customers own product photography. And that kind of rare, personalized customization translates into sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920T)
- STEVE SILVER 18 x 24 x 40 in. Wallen Swivel Counter Stool (WA600SCC)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 66" x 30" (DBLFLPL102MH)
- GLOBAL INDUSTRIAL Office Partitions Wall Bracket Kit (238647)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- AMISTAD 12 x 18 in. Aluminum Sign - Pet Waste Transmits Disease Leash-Curb & Clean Up After Your Dog (AM2161326)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- Trademark Fine Art Wall Art & Decor