This item is Discontinued.

Trademark Fine Art Color Bakery 'Boudoir I' Canvas Art, 35x35 ALI20878-C3535GG

Color Bakery 'Boudoir I' Canvas Art, 35x35 (Discontinued)

  • Mfr # ALI20878-C3535GG
  • Zoro # G701409482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI20878-C3535GG
Zoro #
G701409482
UPC #
192055489807
Country of Origin
United States

Dimensions

Size
35 in x 35 in

Details

Artist
Color Bakery
Subject
Still Life
Product Type
Gallery-Wrapped Canvas Art
Style
Mid-Century Modern

Description

  • Artist: Color Bakery
  • Subject: Still Life
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a decorative tub sitting in the center of the frame.

Whether it's trend-right dinnerware collections, fabric, hostess-ware and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity--coupled with an impressive track record of success. No matter what the assignment, we work closely with Art Licensing International's clients to create exclusive, custom designs that are painstakingly mindful of brand. We even create mockups with the customer's own product photography. And that kind of rare, personalized customization translates into sales.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.