This item is Discontinued.

Trademark Fine Art Color Bakery 'Les Chats II' Canvas Art, 18x18 ALI4480-C1818GG

Color Bakery 'Les Chats II' Canvas Art, 18x18 (Discontinued)

  • Mfr # ALI4480-C1818GG
  • Zoro # G001507628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI4480-C1818GG
Zoro #
G001507628
UPC #
191344049531
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Style
Contemporary
Artist
Color Bakery
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals

Description

  • Artist: Color Bakery
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vintage French sign with a black cat under the words "Chat Noir".

Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.