Conrad 'Dolphins at Night' Canvas Art, 18x24
Mfr # NA001-C1824GG
Zoro # G801568904
Key Features
- Size 18 in x 24 in
- Artist Conrad
- Style Contemporary
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # NA001-C1824GG
- Zoro # G801568904
- UPC # 844296081851
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Conrad
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two dolphins swimming under the night sky.
Conrad focuses mainly on nature and planetary scenes, bordering on fantasy. Displaying the cosmos, he focuses on details of the moon, stars and the night sky in many of his pictures. He also uses bright colors and evocative composition to execute his themes and subjects.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Galler wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden fram. This method of stretching and preparing a canvas allows for a frameless presentation fo the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 24" Cocktail Tables (CTC2624)
- KASON Recessed Inside Release Handle (10486C00600)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- FLASH FURNITURE Barstool Seat, Rustic Walnut, Metal (CH-31320M1D-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- Trademark Fine Art Wall Art & Decor