This item is Discontinued.

Trademark Fine Art Conrad 'Lagoon at Sunset' Canvas Art, 18x24 NA003-C1824GG

Conrad 'Lagoon at Sunset' Canvas Art, 18x24 (Discontinued)

  • Mfr # NA003-C1824GG
  • Zoro # G601568975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NA003-C1824GG
Zoro #
G601568975
UPC #
844296081875
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Conrad
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Subject
Abstract

Description

  • Artist: Conrad
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful sunset in the Lagoons.

Conrad focuses mainly on nature and planetary scenes, bordering on fantasy. Displaying the cosmos, he focuses on details of the moon, stars and the night sky in many of his pictures. He also uses bright colors and evocative composition to execute his themes and subjects.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Galler wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden fram. This method of stretching and preparing a canvas allows for a frameless presentation fo the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.