This item is Discontinued.

Trademark Fine Art Cora Niele 'Blue Larkspur' Canvas Art, 10x32 ALI1841-C1032GG

Cora Niele 'Blue Larkspur' Canvas Art, 10x32 (Discontinued)

  • Mfr # ALI1841-C1032GG
  • Zoro # G701387193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI1841-C1032GG
Zoro #
G701387193
UPC #
190836317189
Country of Origin
United States

Dimensions

Size
10 in x 32 in

Details

Artist
Cora Niele
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Style
Contemporary

Description

  • Artist: Cora Niele
  • Subject: Floral
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a column of blue larkspur flowers.

Growing up in her father�s photo studio with cameras and photos everywhere around, Cora absorbed both the technical and esthetical side of photography from a very young age. After high school she did a master in floral design as well as, out of love and interest for art and history, an academic study cultural sciences. About ten years ago, she got the chance to combine her interests and skills in a company of her own. She started with botanical and garden photography, but over the years her work developed steadily into digital fine art with more abstract designs. Her current work ranges from atmospheric still lifes in natural light to intricate, technically sophisticated digital fusions, all based on self-shot photographic images. She is inspired by natural, organic shapes. Creating evocative images that distance us from the daily grind, for a moment, is what drives her.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.