Cora Niele 'Cherries Fruit Series' Canvas Art, 22x32
Mfr # ALI41806-C2232GG
Zoro # G901481516
Key Features
- Artist Cora Niele
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Cuisine
Product Information
- Brand Trademark Fine Art
- MFR # ALI41806-C2232GG
- Zoro # G901481516
- UPC # 192664691264
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Cora Niele
- Subject: Cuisine
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features cherries over a distressed red background.
Prominent Colors: Grey, Purple, Brown, Tan, Green
Growing up in her fathers photo studio with cameras and photos everywhere around, Cora absorbed both the technical and esthetical side of photography from a very young age. After high school she did a master in floral design as well as, out of love and interest for art and history, an academic study cultural sciences.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Cherry (LSC2935CH)
- AMERICAN COIN TREASURES American Coin Treasures 525 World War I Coin & Stamp Collection (525)
- CHIEF Electric Height Adust Cart Xl (XPD1U)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- Trademark Fine Art Wall Art & Decor