This item is Discontinued.

Trademark Fine Art Cora Niele 'Dahlia In Backlight' Canvas Art, 12x19 ALI22565-C1219GG

Cora Niele 'Dahlia In Backlight' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI22565-C1219GG
  • Zoro # G001382867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI22565-C1219GG
Zoro #
G001382867
UPC #
192055640239
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Cora Niele
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Style
Mid-Century Modern

Description

  • Artist: Cora Niele
  • Subject: Floral
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a pink flower in the center of a green scene.

Growing up in her fathers photo studio with cameras and photos everywhere around, Cora absorbed both the technical and esthetical side of photography from a very young age. After high school she did a master in floral design as well as, out of love and interest for art and history, an academic study cultural sciences. About ten years ago, she got the chance to combine her interests and skills in a company of her own. She started with botanical and garden photography, but over the years her work developed steadily into digital fine art with more abstract designs. Now she has her own studio, not only with classic studio lighting but also with a dedicated natural light room. Though of course she keeps shooting outdoors.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.