Coral Glitter by Sheila Golden 35x47 Ready to Hang!!, 36x48
Mfr # SG007-C3648GG
Zoro # G901620243
Key Features
- Style Contemporary
- Product Type Gallery-wrapped canvas art
- Subject Still Life
- Artist Shelia Golden
Product Information
- Brand Trademark Fine Art
- MFR # SG007-C3648GG
- Zoro # G901620243
- UPC # 844296063109
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 36 in x 48 in |
Details
Description
- Artist: Shelia Golden
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a bouquet of flowers in a vase.
Sheila Golden grew up in New York, attending the School of Visual Arts and the New School of the Social Reserach in New York City, then worked in graphic design and illustration. She studied film animation, lithography and ceramics, and received her bacherlor's degree in fine art. While living in California, Sheila started teaching classes on watercolor collage. Sheila has combined her multiple skills and talents to translate her love of nature into painting and collage. Her original watercolors and watercolor collages are exhibited in numeroud juried art shows around the country and her work is represented in private as well as corporate collections in major cities.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- BRADLEY Bx-Shower Curtain, 42 X 72, Vinyl, White, 42" W, 72" L (9537-427200-GR)
- HASTINGS HOME 23.75 W, 23.75 L, 20 H (301281OXA)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- LEGO FLOWER BOUQET 756PC (10280)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- Trademark Fine Art Wall Art & Decor