This item is Discontinued.

Trademark Fine Art Craig Snodgrass 'Paradisio' Canvas Art, 24x32 ALI2735-C2432GG

Craig Snodgrass 'Paradisio' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI2735-C2432GG
  • Zoro # G801408682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI2735-C2432GG
Zoro #
G801408682
UPC #
190836514250
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Graphic Illustration
Style
Contemporary
Artist
Craig Snodgrass

Description

  • Artist: Craig Snodgrass
  • Subject: Graphic Illustration
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a robot walking down a road between buildings and a billboard.

When Craig was four years old, he remembers his mother introducing him to watercolor; he was instantly fascinated and continued to draw and paint throughout his years in school. In college, Craig majored in graphic design and worked as a designer for a number of years following and until recently. Today, his work is inspired by retro science fiction, rock and roll posters, comic books and Atari 2600 game cartridge art. Craig uses a variety of materials to create these vibrant images, including pencils, markers, acrylic paint and digital graphics programs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.