Dan Ballard 'Stream' Canvas Art, 30x47
Mfr # ALI45725-C3047GG
Zoro # G001512356
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Dan Ballard
Product Information
- Brand Trademark Fine Art
- MFR # ALI45725-C3047GG
- Zoro # G001512356
- UPC # 193420813722
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Description
- Artist: Dan Ballard
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a stream in the center of a green landscape.
Prominent Colors: Green, Grey, Tan, Purple
Dan Ballard is an internationally known travel and landscape photographer from Colorado. His images take you on a visual journey to some of the worlds most beautiful and far-reaching corners. Dan has visited over 50 countries and five continents around the globe, and his work has attracted the attention and praise of some of the biggest names and companies in the photo industry.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- BAXTON STUDIO Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (195-2PC-12145-ZORO)
- NATIONAL PUBLIC SEATING Folding Chair, PK4 (820)
- BEVCO Task Chairs, 17 in to 22 in Height, Navy Blue (V800SHC)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- KRINNER Genie Tree Stand Xxl (94720)
- Trademark Fine Art Wall Art & Decor