This item is Discontinued.

Trademark Fine Art Dan Monteavaro 'IMPOSSIBLE' Canvas Art, 18x24 ALI0968-C1824GG

Dan Monteavaro 'IMPOSSIBLE' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI0968-C1824GG
  • Zoro # G501347281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0968-C1824GG
Zoro #
G501347281
UPC #
886511773639
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Contemporary
Artist
Dan Monteavaro
Subject
Pop Art
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Dan Monteavaro
  • Subject: Pop Art
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a comic style image of squares of colors with words and parts of a womans face.

Incorporating images from mass media and comic book imagery, Dan Monteavaro placys with the familiarty of those images and the comfort that comes when looking at pixel-based art. The beauty to Monteavaro's work is more in the missing portions, therein lies a communication between artist and material that then resonates with the viewer. Dan grew up in New York where the urban landscape influenced his work. His work appears in numerous galleries and private collections. His current works can be seen at an upcoming solo exhibition in Los Angeles.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.