This item is Discontinued.

Trademark Fine Art Dana Brett Munich 'Pod' Canvas Art, 30x47 ALI46440-C3047GG

Dana Brett Munich 'Pod' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI46440-C3047GG
  • Zoro # G801496146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI46440-C3047GG
Zoro #
G801496146
UPC #
193420990041
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Modern & Contemporary
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Artist
Dana Brett Munich

Description

  • Artist: Dana Brett Munich
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red floral seed pod against a blurred background.

Prominent Colors: Yellow, Green, Black, Brown, Red, Pink, Tan

Dana has a talent for blending organic elements of photography with fantasy (Artography). He uses intense color and themes to create unique images of the world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.