Dancers by Martha Guerra - 18x24 Canvas Ready to Hang, 18x24
Mfr # MG1212-C1824GG
Zoro # G601541206
Key Features
- Size 18 in x 24 in
- Subject Figurative
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Martha Guerra
Product Information
- Brand Trademark Fine Art
- MFR # MG1212-C1824GG
- Zoro # G601541206
- UPC # 886511013322
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Martha Guerra
- Subject: Figurative
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a ballerina.
Marth Guerra found her passion in the wings of the ballet stage, capturing the fight, twirl or spin of the dancers. He found the compexity and grace of dance exhilirating and she fell in love. As as wife and a mother, she documents every milestone, as a photographer she documents life...memories to be tresured for years to come and with that comes immorality through art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- LEGO FLOWER BOUQET 756PC (10280)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- Trademark Fine Art Wall Art & Decor