Dancers II by Martha Guerra-18x24 Canvas Art Ready to Hang!, 18x24
Mfr # MG026-C1824GG
Zoro # G601538664
Key Features
- Size 18 in x 24 in
- Subject Figurative
- Artist Martha Guerra
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # MG026-C1824GG
- Zoro # G601538664
- UPC # 844296080175
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Martha Guerra
- Subject: Figurative
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features dancers.
Marth Guerra found her passion in the wings of the ballet stage, capturing the fight, twirl or spin of the dancers. He found the compexity and grace of dance exhilirating and she fell in love. As as wife and a mother, she documents every milestone, as a photographer she documents life...memories to be tresured for years to come and with that comes immorality through art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 18x18 (WAG14579-C1818GG)
- FOREVER LEAF Auburn Faux Orchid Plant w/Ceramic Pot (FL05111AUB)
- CALIFORNIA CABANA Towels 30 x 70 - Black , 4PK (CABANA-BK)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- Trademark Fine Art Wall Art & Decor