This item is Discontinued.

Trademark Fine Art Danhui Nai 'Farm Nostalgia Vii' Canvas Art, 24x32 WAP10892-C2432GG

Danhui Nai 'Farm Nostalgia Vii' Canvas Art, 24x32 (Discontinued)

  • Mfr # WAP10892-C2432GG
  • Zoro # G001688204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP10892-C2432GG
Zoro #
G001688204
UPC #
193420739848
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Danhui Nai
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Style
Rustic

Description

  • Artist: Danhui Nai
  • Subject: Animals
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rooster standing in the center of a vintage ad.

Prominent Colors: White, Tan, Red

Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.